ETHERNET CONVERGED NETWORK ADAPTER
Mfr # X550T2
Zoro # G514882328
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Includes
Ethernet Converged Network Adapter X550 Low-profile Bracket
Number of Ports
2
Network Technology
10GBase-T
Host Interface
PCI Express 3.0 x16
Series
X550
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X550T2
Zoro #
G514882328
UPC #
735858307369
Country of Origin
Malaysia
Dimensions
Bracket Height
Full-height/Low-profile
Details
Item
10Gigabit Ethernet Card
Includes
Ethernet Converged Network Adapter X550 Low-profile Bracket
Number of Ports
2
Network Technology
10GBase-T
Host Interface
PCI Express 3.0 x16
Series
X550
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Chipset Model
X550
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Data Transfer Rate
1.25 GB/s
Device Supported
Server
Application
Data Center, Network
Features
Plug and Play
Maximum Data Transfer Rate
10-Gbit/s
Form Factor
Plug-in Card
Environmentally Friendly
Yes
Network Standard
10GBase-T
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.