Zoro Homepage

ETHERNET CONVERGED NETWORK ADAPTER X710-DA2, RETAIL BULK

  • Mfr # X710DA2BLK

  • Zoro # G114882292


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Chipset Manufacturer
Intel
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Data Transfer Rate
1.25 GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X710DA2BLK
Zoro #
G114882292
UPC #
735858282123
Country of Origin
Malaysia

Dimensions

Bracket Height
Low Profile

Details

Item
10Gigabit Ethernet Card
Number of Ports
2
Chipset Manufacturer
Intel
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Data Transfer Rate
1.25 GB/s
Network Technology
10GBase-SR, 10GBase-LR, 1000Base-SX
Series
700
Device Supported
Server
Application
Data Center, Network
Host Interface
PCI Express 3.0 x8
Green Environmental Attribute
Environmentally Friendly
Chipset Model
X710-BM2
Environmentally Friendly
Yes
Maximum Data Transfer Rate
10-Gbit/s
Network Standard
10GBase-LR, 10GBase-SR, 1000Base-SX
Form Factor
Plug-in Card

Description

INTEL ETHERNET CONVERGED NETWORK ADAPTER X710-DA2, RETAIL BULK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.