ETHERNET CONVERGED NETWORK ADAPTER X710-DA4, RETAIL BULK
Mfr # X710DA4FHBLK
Zoro # G022605815
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Form Factor
Plug-in Card
Host Interface
PCI Express 3.0 x8
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
10-Gbit/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X710DA4FHBLK
Zoro #
G022605815
UPC #
735858281850
Country of Origin
Malaysia
Dimensions
Bracket Height
Full Height
Details
Environmentally Friendly
Yes
Item
10Gigabit Ethernet Card
Form Factor
Plug-in Card
Host Interface
PCI Express 3.0 x8
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
10-Gbit/s
Number of Ports
4
Network Standard
10GBase-SR, 10GBase-LR, 1000Base-SX
Expansion Slot Type
SFP+
Device Supported
Server
Description
INTEL ETHERNET CONVERGED NETWORK ADAPTER X710-DA4, RETAIL BULK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.