Zoro Homepage

ETHERNET NETWORK ADAPTER E610-XT2, MULTI

  • Mfr # E610XT2M5

  • Zoro # G622444029


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Features
Generic Network Virtualization Encapsulation (GENEVE), Single Root I/O Virtualization (SR-IOV), Network Virtualization using Generic Routing Encapsulation (NVGRE), Virtual Extensible LAN (VXLAN)
Device Supported
Server
Maximum Data Transfer Rate
10-Gbit/s
Media Type Supported
Twisted Pair
Host Interface
PCI Express 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E610XT2M5
Zoro #
G622444029
UPC #
745883908127
Country of Origin
Viet Nam

Dimensions

Height
6.7 in
Width
2.7 in

Details

Features
Generic Network Virtualization Encapsulation (GENEVE), Single Root I/O Virtualization (SR-IOV), Network Virtualization using Generic Routing Encapsulation (NVGRE), Virtual Extensible LAN (VXLAN)
Device Supported
Server
Item
10Gigabit Ethernet Card
Maximum Data Transfer Rate
10-Gbit/s
Media Type Supported
Twisted Pair
Host Interface
PCI Express 4.0 x4
Number of Ports
2
Number of Network (RJ-45) Ports
2
Form Factor
Plug-in Card
Network Standard
2.5GBase-T, 5GBase-T, 1000Base-T, 10GBase-T, 100Base-TX

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.