Zoro Homepage

Ethernet Network Adapter E610-XT2, Single

  • Mfr # E610XT2

  • Zoro # G621709044


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express 4.0 x4
Features
iWARP Support, Quality of Service (QoS), RDMA Support, Single Root I/O Virtualization (SR-IOV)
Bracket Height
Low Profile and Full Height
Device Supported
Server
Network Standard
2.5GBase-T, 10GBase-T, 5GBase-T, 1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E610XT2
Zoro #
G621709044
UPC #
735858551106
Country of Origin
Thailand

Dimensions

Bracket Height
Low Profile and Full Height

Details

Host Interface
PCI Express 4.0 x4
Features
iWARP Support, Quality of Service (QoS), RDMA Support, Single Root I/O Virtualization (SR-IOV)
Item
10Gigabit Ethernet Card
Device Supported
Server
Network Standard
2.5GBase-T, 10GBase-T, 5GBase-T, 1000Base-T
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Number of Ports
2
Number of Network (RJ-45) Ports
2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.