Ethernet Network Adapter E610-XT4, Multi
Mfr # E610XT4M5
Zoro # G821708632
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Server
Features
Virtual Extensible LAN (VXLAN), Network Virtualization using Generic Routing Encapsulation (NVGRE), Generic Network Virtualization Encapsulation (GENEVE), Single Root I/O Virtualization (SR-IOV)
Number of Ports
4
Media Type Supported
Twisted Pair
Network Standard
10GBase-T, 100Base-TX, 5GBase-T, 1000Base-T, 2.5GBase-T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E610XT4M5
Zoro #
G821708632
UPC #
735858551069
Country of Origin
Thailand
Details
Device Supported
Server
Features
Virtual Extensible LAN (VXLAN), Network Virtualization using Generic Routing Encapsulation (NVGRE), Generic Network Virtualization Encapsulation (GENEVE), Single Root I/O Virtualization (SR-IOV)
Number of Ports
4
Media Type Supported
Twisted Pair
Item
10Gigabit Ethernet Card
Network Standard
10GBase-T, 100Base-TX, 5GBase-T, 1000Base-T, 2.5GBase-T
Maximum Data Transfer Rate
10-Gbit/s
Number of Network (RJ-45) Ports
4
Host Interface
PCI Express 4.0 x8
Form Factor
Plug-in Card
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.