Zoro Homepage

ETHERNET NETWORK ADAPTER E810-CQDA

  • Mfr # E810CQDA2BLK

  • Zoro # G014882286


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Includes
Ethernet Network Adapter E810-CQDA2 Low-profile Bracket
Series
800
Color
Green
Chipset Model
E810-CAM2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E810CQDA2BLK
Zoro #
G014882286
UPC #
735858430135
Country of Origin
Malaysia

Dimensions

Bracket Height
Low Profile

Details

Item
100Gigabit Ethernet Card
Number of Ports
2
Includes
Ethernet Network Adapter E810-CQDA2 Low-profile Bracket
Series
800
Color
Green
Chipset Model
E810-CAM2
Application
Network
Device Supported
Server
Host Interface
PCI Express 4.0 x16
Media Type Supported
Optical Fiber
Data Transfer Rate
12.50 GB/s
Expansion Slot Type
QSFP28
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Network Technology
100GBase-X
Form Factor
Plug-in Card
Maximum Data Transfer Rate
100-Gbit/s
Environmentally Friendly
Yes
Network Standard
100GBase-X

Description

INTEL ETHERNET NETWORK ADAPTER E810-CQDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.