Zoro Homepage

ETHERNET NETWORK ADAPTER E810-XXVD

  • Mfr # E810XXVDA2

  • Zoro # G514882342


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Includes
Ethernet Network Adapter E810-XXVDA2 Low-profile Bracket
Host Interface
PCI Express 4.0 x16
Expansion Slot Type
SFP28
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E810XXVDA2
Zoro #
G514882342
UPC #
735858433129
Country of Origin
Malaysia

Dimensions

Bracket Height
Full-height/Low-profile

Details

Item
25Gigabit Ethernet Card
Number of Ports
2
Includes
Ethernet Network Adapter E810-XXVDA2 Low-profile Bracket
Host Interface
PCI Express 4.0 x16
Expansion Slot Type
SFP28
Device Supported
Server
Chipset Model
E810-XXVAM2
Media Type Supported
Optical Fiber
Series
800
Application
Network
Chipset Manufacturer
Intel
Data Transfer Rate
3.13 GB/s
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-CR, 25GBase-SR, 25GBase-LR
Environmentally Friendly
Yes
Network Standard
25GBase-LR, 25GBase-SR, 25GBase-CR
Form Factor
Plug-in Card
Maximum Data Transfer Rate
25-Gbit/s

Description

INTEL ETHERNET NETWORK ADAPTER E810-XXVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.