ETHERNET NETWORK ADAPTER E810-XXVD
Mfr # E810XXVDA2BLK
Zoro # G614882334
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Includes
Low-profile Bracket
Chipset Model
E810-XXVAM2
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-CR, 25GBase-SR, 25GBase-LR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E810XXVDA2BLK
Zoro #
G614882334
UPC #
735858452991
Country of Origin
Malaysia
Details
Item
25Gigabit Ethernet Card
Number of Ports
2
Includes
Low-profile Bracket
Chipset Model
E810-XXVAM2
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-CR, 25GBase-SR, 25GBase-LR
Data Transfer Rate
3.13 GB/s
Chipset Manufacturer
Intel
Color
Black
Expansion Slot Type
SFP28
Series
800
Device Supported
Server
Host Interface
PCI Express 4.0 x8
Application
Network
Media Type Supported
Optical Fiber
Description
INTEL ETHERNET NETWORK ADAPTER E810-XXVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.