Zoro Homepage

ETHERNET NETWORK ADAPTER E810-XXVD

  • Mfr # E810XXVDA2OCPV3

  • Zoro # G621709952


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Host Interface
PCI Express 4.0 x16
Environmentally Friendly
Yes
Expansion Slot Type
SFP28
Maximum Data Transfer Rate
200-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E810XXVDA2OCPV3
Zoro #
G621709952
UPC #
735858452977
Country of Origin
Malaysia

Details

Media Type Supported
Optical Fiber
Host Interface
PCI Express 4.0 x16
Environmentally Friendly
Yes
Expansion Slot Type
SFP28
Maximum Data Transfer Rate
200-Gbit/s
Number of Ports
2
Item
25Gigabit Ethernet Card
Network Standard
25GBase-SR, 25GBase-CR, 25GBase-LR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.