ETHERNET NETWORK ADAPTER E810-XXVD
Mfr # E810XXVDA4LG1P5
Zoro # G016450674
product price: $792.99
/ea
Free Shipping & Returns
Key Features
Expansion Slot Type
SFP28
Environmentally Friendly
Yes
Network Standard
25GBase-CR, 25GBase-SR, 25GBase-LR
Number of Ports
4
Bracket Height
Full-height/Low-profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E810XXVDA4LG1P5
Zoro #
G016450674
UPC #
735859000000
Country of Origin
Taiwan, Province of China
Dimensions
Bracket Height
Full-height/Low-profile
Details
Expansion Slot Type
SFP28
Environmentally Friendly
Yes
Network Standard
25GBase-CR, 25GBase-SR, 25GBase-LR
Number of Ports
4
Item
25Gigabit Ethernet Card
Host Interface
PCI Express 4.0 x16
Maximum Data Transfer Rate
200-Gbit/s
Form Factor
Plug-in Card
Media Type Supported
Optical Fiber
Device Supported
Server
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.