ETHERNET NETWORK ADAPTER E810-XXVDA4 FH
Mfr # E810XXVDA4BLK
Zoro # G215190401
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
4
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Media Type Supported
Optical Fiber
Data Transfer Rate
25 GB/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E810XXVDA4BLK
Zoro #
G215190401
UPC #
735858430296
Country of Origin
Malaysia
Details
Item
25Gigabit Ethernet Card
Number of Ports
4
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Media Type Supported
Optical Fiber
Data Transfer Rate
25 GB/s
Host Interface
PCI Express 4.0 x16
Network Technology
25GBase-CR
Application
Network
Series
800
Expansion Slot Type
SFP28
Chipset Model
E810-CAM1
Device Supported
Server
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.