Zoro Homepage

ETHERNET NETWORK ADAPTER E810-XXVDA4T

  • Mfr # E810XXVDA4TG1

  • Zoro # G622442384


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Maximum Data Transfer Rate
200-Gbit/s
Number of Ports
4
Host Interface
PCI Express 4.0 x16
Environmentally Friendly
Yes
Expansion Slot Type
SFP28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E810XXVDA4TG1
Zoro #
G622442384
UPC #
-
Country of Origin
China

Dimensions

Bracket Height
Full Height

Details

Maximum Data Transfer Rate
200-Gbit/s
Number of Ports
4
Item
25Gigabit Ethernet Card
Host Interface
PCI Express 4.0 x16
Environmentally Friendly
Yes
Expansion Slot Type
SFP28
Media Type Supported
Coaxial, Optical Fiber
Network Standard
25GBase-SR, 25GBase-LR, 25GBase-CR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.