Zoro Homepage

ETHERNET NETWORK ADAPTER E810-XXVDA4T

  • Mfr # E810XXVDA4TGG1

  • Zoro # G822605732


product price: $1,600.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express 4.0 x16
Bracket Height
Full Height
Maximum Data Transfer Rate
200-Gbit/s
Media Type Supported
Optical Fiber, Coaxial
Network Standard
25GBase-CR, 25GBase-LR, 25GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E810XXVDA4TGG1
Zoro #
G822605732
UPC #
735858502481
Country of Origin
Malaysia

Dimensions

Bracket Height
Full Height

Details

Host Interface
PCI Express 4.0 x16
Maximum Data Transfer Rate
200-Gbit/s
Media Type Supported
Optical Fiber, Coaxial
Network Standard
25GBase-CR, 25GBase-LR, 25GBase-SR
Form Factor
Mezzanine
Item
25Gigabit Ethernet Card
Expansion Slot Type
SFP28
Number of Ports
4
Environmentally Friendly
Yes

Description

INTEL ETHERNET NETWORK ADAPTER E810-XXVDA4T

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.