Zoro Homepage

ETHERNET NETWORK ADAPTER E830-XXVDA2, MULTI

  • Mfr # E830XXVDA2M

  • Zoro # G022605853


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Network Standard
25GBase-LR, 10GBase-X, 25GBase-X
Form Factor
Plug-in Card
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber
Width
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E830XXVDA2M
Zoro #
G022605853
UPC #
-
Country of Origin
China

Dimensions

Width
2.7 in
Height
6.6 in

Details

Network Standard
25GBase-LR, 10GBase-X, 25GBase-X
Form Factor
Plug-in Card
Total Number of Expansion Slots
2
Item
10/25Gigabit Ethernet Card
Media Type Supported
Optical Fiber
Features
Data Plane Development Kit (DPDK), iWARP Support, Precision Time Protocol (PTP), RDMA over Converged Ethernet (RoCE) v2, RDMA over Converged Ethernet (RoCE), RDMA Support
Expansion Slot Type
SFP, SFP+
Host Interface
PCI Express 4.0 x8
Device Supported
Server

Description

INTEL ETHERNET NETWORK ADAPTER E830-XXVDA2, MULTI

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.