ETHERNET NETWORK ADAPTER E830-XXVDA2, SINGLE
Mfr # E830XXVDA2
Zoro # G522446925
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Bracket Height
Low Profile, Full Height
Expansion Slot Type
SFP28
Device Supported
Server
Host Interface
PCI Express 4.0
Features
iSCSI Extensions over RDMA (iSER), Single Root I/O Virtualization (SR-IOV), iWARP Support, RDMA Support, RDMA over Converged Ethernet (RoCE) v2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E830XXVDA2
Zoro #
G522446925
UPC #
840440400578
Country of Origin
Taiwan, Province of China
Dimensions
Bracket Height
Low Profile, Full Height
Details
Expansion Slot Type
SFP28
Device Supported
Server
Host Interface
PCI Express 4.0
Features
iSCSI Extensions over RDMA (iSER), Single Root I/O Virtualization (SR-IOV), iWARP Support, RDMA Support, RDMA over Converged Ethernet (RoCE) v2
Form Factor
Plug-in Card
Network Standard
1000Base-X, 25GBase-X, 10GBase-X
Item
25Gigabit Ethernet Card
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.