Zoro Homepage

Ethernet Network Adapter for OCP3.0

  • Mfr # E810XXVDA2OCPV3

  • Zoro # G414838227


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Series
800
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-LR, 25GBase-SR, 25GBase-CR
Application
Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E810XXVDA2OCPV3
Zoro #
G414838227
UPC #
735858452977
Country of Origin
China

Details

Item
25Gigabit Ethernet Card
Number of Ports
2
Series
800
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-LR, 25GBase-SR, 25GBase-CR
Application
Network
Chipset Model
E810-XXVAM2
Data Transfer Rate
25 GB/s
Chipset Manufacturer
Intel
Host Interface
PCI Express 4.0 x16
Expansion Slot Type
SFP28
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
200-Gbit/s
Environmentally Friendly
Yes
Network Standard
25GBase-SR, 25GBase-CR, 25GBase-LR

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.