Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ETHERNET NETWORK ADAPTER I226-T1, RETAIL BULK

  • Mfr # I226T1BLK

  • Zoro # G716450912


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Host Interface
PCI Express 3.1 x1
Network Standard
2.5GBase-T
Bracket Height
Low Profile and Full Height
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I226T1BLK
Zoro #
G716450912
UPC #
735859000000
Country of Origin
Thailand

Dimensions

Bracket Height
Low Profile and Full Height

Details

Media Type Supported
Twisted Pair
Host Interface
PCI Express 3.1 x1
Item
2.5Gigabit Ethernet Adapter
Network Standard
2.5GBase-T
Number of Network (RJ-45) Ports
1
Device Supported
Workstation, Computer
Number of Ports
1
Maximum Data Transfer Rate
2.50-Gbit/s
Form Factor
Plug-in Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.