Ethernet Network Adapter OCP 3.0 X710-T4L, OEM Gen

  • Mfr # X710T4LOCPV3G1L

  • Zoro # G221704883


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Number of Network (RJ-45) Ports
4
Number of Ports
4
Environmentally Friendly
Yes
Maximum Data Transfer Rate
10-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X710T4LOCPV3G1L
Zoro #
G221704883
UPC #
735858450034
Country of Origin
Malaysia

Details

Device Supported
Server
Number of Network (RJ-45) Ports
4
Number of Ports
4
Environmentally Friendly
Yes
Item
10Gigabit Ethernet Card
Maximum Data Transfer Rate
10-Gbit/s
Form Factor
Plug-in Card
Network Standard
10GBase-T
Media Type Supported
Twisted Pair
Host Interface
PCI Express 3.0 x8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.