Zoro Homepage

ETHERNET NETWORK ADAPTER OCP3.0 E610-XT4, MULTI

  • Mfr # E610XT4OCP3M5

  • Zoro # G121703504


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Device Supported
Server
Features
Single Root I/O Virtualization (SR-IOV), Quality of Service (QoS), iWARP Support
Host Interface
PCI Express 4.0 x8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E610XT4OCP3M5
Zoro #
G121703504
UPC #
762047629643
Country of Origin
United States

Details

Item
10Gigabit Ethernet Card
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Device Supported
Server
Features
Single Root I/O Virtualization (SR-IOV), Quality of Service (QoS), iWARP Support
Host Interface
PCI Express 4.0 x8
Number of Network (RJ-45) Ports
4
Network Standard
10GBase-T, 1000Base-T, 2.5GBase-T, 5GBase-T
Number of Ports
4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.