Zoro Homepage

ETHERNET NETWORK ADAPTER OCP3.0 E810-CQDA1, OEM GEN

  • Mfr # E810CQDA1OCPV3G

  • Zoro # G516265136


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Details
1 x 100GBase-X Expansion Slot
Total Number of Expansion Slots
1
Network Standard
100GBase-X
Media Type Supported
Optical Fiber
Host Interface
PCI Express 4.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E810CQDA1OCPV3G
Zoro #
G516265136
UPC #
-
Country of Origin
Thailand

Dimensions

Height
3 in

Details

Expansion Slot Details
1 x 100GBase-X Expansion Slot
Total Number of Expansion Slots
1
Network Standard
100GBase-X
Item
100Gigabit Ethernet Card
Media Type Supported
Optical Fiber
Host Interface
PCI Express 4.0
Expansion Slot Type
QSFP28
Form Factor
Plug-in Card

Description

INTEL ETHERNET NETWORK ADAPTER OCP3.0 E810-CQDA1, OEM GEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.