ETHERNET NETWORK ADAPTER OCP3.0 E810-XXVDA2
Mfr # E810XXVDA2OCP3G
Zoro # G516450945
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Network Standard
25GBase-X
Maximum Data Transfer Rate
200-Gbit/s
Environmentally Friendly
Yes
Host Interface
PCI Express 4.0 x16
Expansion Slot Type
SFP28
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E810XXVDA2OCP3G
Zoro #
G516450945
UPC #
735858000000
Country of Origin
Malaysia
Details
Network Standard
25GBase-X
Maximum Data Transfer Rate
200-Gbit/s
Environmentally Friendly
Yes
Host Interface
PCI Express 4.0 x16
Expansion Slot Type
SFP28
Media Type Supported
Optical Fiber
Number of Ports
2
Device Supported
Server
Item
25Gigabit Ethernet Card
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.