ETHERNET NETWORK ADAPTER OCP3.0 E810-XXVDA4
Mfr # E810XXVDA4OCPV3
Zoro # G416450670
product price: $823.99
/ea
Free Shipping & Returns
Key Features
Maximum Data Transfer Rate
200-Gbit/s
Network Standard
25GBase-SR, 25GBase-LR, 25GBase-CR
Number of Ports
4
Host Interface
PCI Express 4.0 x16
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E810XXVDA4OCPV3
Zoro #
G416450670
UPC #
735858000000
Country of Origin
Malaysia
Details
Maximum Data Transfer Rate
200-Gbit/s
Network Standard
25GBase-SR, 25GBase-LR, 25GBase-CR
Number of Ports
4
Host Interface
PCI Express 4.0 x16
Device Supported
Server
Expansion Slot Type
SFP28
Environmentally Friendly
Yes
Item
25Gigabit Ethernet Card
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.