Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ETHERNET NETWORK ADAPTER OCP3.0 X710-DA2

  • Mfr # X710DA2OCPV3G1P

  • Zoro # G422447251


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Network Standard
10GBase-SR, 10GBase-LR
Operating System Compatibility
FreeBSD 13.1, FreeBSD 12.4, Linux, Windows Server 2012 R2, Windows 11, Windows 10
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card
Total Number of Expansion Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X710DA2OCPV3G1P
Zoro #
G422447251
UPC #
7090060400004
Country of Origin
China

Details

Network Standard
10GBase-SR, 10GBase-LR
Item
10Gigabit Ethernet Adapter
Operating System Compatibility
FreeBSD 13.1, FreeBSD 12.4, Linux, Windows Server 2012 R2, Windows 11, Windows 10
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card
Total Number of Expansion Slots
2
Number of Ports
2
Color
Green
Expansion Slot Type
SFP+

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.