Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ETHERNET NETWORK ADAPTER X710-T4L, OEM GEN

  • Mfr # X710T4LG1P5

  • Zoro # G822445031


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express 3.0 x8
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
4
Bracket Height
Low Profile
Network Standard
10GBase-T, 1000Base-T, 5GBase-T, 2.5GBase-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X710T4LG1P5
Zoro #
G822445031
UPC #
840292704336
Country of Origin
Taiwan, Province of China

Dimensions

Bracket Height
Low Profile

Details

Host Interface
PCI Express 3.0 x8
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
4
Network Standard
10GBase-T, 1000Base-T, 5GBase-T, 2.5GBase-T
Maximum Data Transfer Rate
10-Gbit/s
Number of Ports
4
Form Factor
Plug-in Card
Item
10Gigabit Ethernet Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.