Ethernet Network Adapter X710-T4L
- Mfr # X710T4L
- Zoro # G0079498
product price:Â
$
724.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Data Center, Network
Includes
Low-profile Bracket
Media Type Supported
Twisted Pair
Chipset Manufacturer
Intel
Number of Network (RJ-45) Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X710T4L
- Zoro #
- G0079498
- UPC #
- -
- Country of Origin
- Unknown
Details
- Application
- Data Center, Network
- Includes
- Low-profile Bracket
- Media Type Supported
- Twisted Pair
- Chipset Manufacturer
- Intel
- Number of Network (RJ-45) Ports
- 4
- Series
- 700
- Mounting
- Plug-in Card
- Device Supported
- Server
- Item
- 10Gigabit Ethernet Card
- Data Transfer Rate
- 10 GB/s
- Network Technology
- 10GBase-T
- Host Interface
- PCI Express 3.0 x8
- Number of Ports
- 4
- Chipset Model
- X710-TM4
- Green Environmental Attribute
- Environmentally Friendly
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.