ETHERNET SERVER ADAPTER I350-T2V2, RETAIL BULK
Mfr # I350T2V2BLK
Zoro # G114875492
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Includes
Low-profile Bracket
InfiniBand
No
USB
No
Chipset Model
I350
Series
I350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I350T2V2BLK
Zoro #
G114875492
UPC #
735858286114
Country of Origin
Malaysia
Details
Includes
Low-profile Bracket
InfiniBand
No
USB
No
Chipset Model
I350
Series
I350
Device Supported
Server
Chipset Manufacturer
Intel
Item
Gigabit Ethernet Card
Network Technology
10/100/1000Base-T
PoE (RJ-45) Port
No
Ethernet AUI
No
Network (RJ-45)
Yes
Twisted Pair Cable Standard
Category 5e
Application
Network, Data Center
Serial Port
No
Media Type Supported
Twisted Pair
Host Interface
PCI Express 2.1 x4
Number of Ports
2
Number of Network (RJ-45) Ports
2
Platform Supported
PC
Description
INTEL ETHERNET SERVER ADAPTER I350-T2V2, RETAIL BULK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.