Zoro Homepage

ETHERNET SERVER ADAPTER I350-T4V2, RETAIL BULK

  • Mfr # I350T4V2BLK

  • Zoro # G714875540


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Twisted Pair Cable Standard
Category 5e
Chipset Manufacturer
Intel
Number of Network (RJ-45) Ports
4
Serial Port
No
Chipset Model
I350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I350T4V2BLK
Zoro #
G714875540
UPC #
735858286367
Country of Origin
Malaysia

Details

Twisted Pair Cable Standard
Category 5e
Chipset Manufacturer
Intel
Number of Network (RJ-45) Ports
4
Serial Port
No
Chipset Model
I350
Application
Network, Data Center
Host Interface
PCI Express 2.1 x4
Network Technology
10/100/1000Base-T
Device Supported
Server
Network (RJ-45)
Yes
USB
No
Series
I350
Number of Ports
4
Ethernet AUI
No
PoE (RJ-45) Port
No
Item
Gigabit Ethernet Card
InfiniBand
No
Media Type Supported
Twisted Pair
Platform Supported
PC
Includes
Low-profile Bracket

Description

INTEL ETHERNET SERVER ADAPTER I350-T4V2, RETAIL BULK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.