Zoro Homepage

ETHERNET SERVER ADAPTER I350-T4V2, RETAIL

  • Mfr # I350T4V2

  • Zoro # G014875493


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10/100/1000Base-T
Device Supported
Server
Host Interface
PCI Express 2.1 x4
Twisted Pair Cable Standard
Category 5e
USB
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I350T4V2
Zoro #
G014875493
UPC #
735858286343
Country of Origin
Malaysia

Details

Network Technology
10/100/1000Base-T
Device Supported
Server
Host Interface
PCI Express 2.1 x4
Twisted Pair Cable Standard
Category 5e
USB
No
Number of Network (RJ-45) Ports
4
Media Type Supported
Twisted Pair
Series
I350
Network (RJ-45)
Yes
Platform Supported
PC
Serial Port
No
PoE (RJ-45) Port
No
Number of Ports
4
Chipset Manufacturer
Intel
Ethernet AUI
No
Application
Data Center, Network
Chipset Model
I350
InfiniBand
No
Item
Gigabit Ethernet Card
Includes
Low-profile Bracket

Description

INTEL ETHERNET SERVER ADAPTER I350-T4V2, RETAIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.