
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXPI9301CT
Zoro #
G6322636
UPC #
735858202169
Country of Origin
Unknown
Dimensions
Width
4.7"
Height
4.7"
Thickness
2.2"
Details
Package Type
Retail
Product Type
Gigabit Ethernet Card
Description
Intel Gigabit CT Desktop Adapter. RJ-45 Connectors. 10/100/1000BASE-T.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.