i312100F Desktop Processor
Mfr # BX8071512100F
Zoro # G413768242
product price: $101.99
/ea
Free Shipping & Returns
Key Features
64-bit Processing
Yes
Overclocking Speed
4.30 GHz
Processor Manufacturer
Intel
Processor Threads
8
Integrated Graphics
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX8071512100F
Zoro #
G413768242
UPC #
735858504423
Country of Origin
Singapore
Details
64-bit Processing
Yes
Item
Processor
Overclocking Speed
4.30 GHz
Processor Manufacturer
Intel
Processor Threads
8
Integrated Graphics
No
Processor Generation
12th Gen
Thermal Specification
212°F
Processor Core
Quad-core (4 Core)
Processor Socket
Socket LGA-1700
Clock Speed
3.30 GHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.