Zoro Homepage

I5-12600KF, UP TO 4.90 GHZ, RTL.

  • Mfr # BX8071512600KF

  • Zoro # G614875695


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Deca-core (10 Core)
Processor Threads
16
Process Technology
10 nm
Processor Manufacturer
Intel
Clock Speed
3.70 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071512600KF
Zoro #
G614875695
UPC #
735858499057
Country of Origin
Viet Nam

Details

Processor Core
Deca-core (10 Core)
Processor Threads
16
Process Technology
10 nm
Processor Manufacturer
Intel
Clock Speed
3.70 GHz
Thermal Design Power
125 W
Overclocking Speed
4.90 GHz
Processor Socket
Socket LGA-1700
Item
Processor

Description

INTEL I5-12600KF, UP TO 4.90 GHZ, RTL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.