i514500 Desktop Processor
Mfr # BX8071514500
Zoro # G513768210
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Processor Socket
Socket LGA-1700
Device Supported
Desktop Computer
Graphics Controller Model
UHD Graphics 770
Processor Core
Tetradeca-core (14 Core)
64-bit Processing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX8071514500
Zoro #
G513768210
UPC #
735858547611
Country of Origin
Singapore
Details
Processor Socket
Socket LGA-1700
Device Supported
Desktop Computer
Graphics Controller Model
UHD Graphics 770
Item
Processor
Processor Core
Tetradeca-core (14 Core)
64-bit Processing
Yes
Processor Manufacturer
Intel
Overclocking Speed
5 GHz
Clock Speed
2.60 GHz
Processor Generation
14th Gen
Graphics Controller Manufacturer
Intel
Integrated Graphics
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.