Zoro Homepage

i514600KF Desktop Processor

  • Mfr # BX8071514600KF

  • Zoro # G713768287


product price: $268.99
/ea
Free Shipping & Returns

Key Features

64-bit Processing
Yes
Processor Socket
Socket LGA-1700
Processor Core
Tetradeca-core (14 Core)
Processor Generation
14th Gen
Thermal Specification
212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071514600KF
Zoro #
G713768287
UPC #
735858546904
Country of Origin
Singapore

Details

64-bit Processing
Yes
Processor Socket
Socket LGA-1700
Processor Core
Tetradeca-core (14 Core)
Processor Generation
14th Gen
Thermal Specification
212°F
Clock Speed
3.50 GHz
Processor Threads
20
Integrated Graphics
No
Features
Intel Virtualization Technology
Processor Manufacturer
Intel
Overclocking Speed
5.30 GHz
Item
Processor
Thermal Design Power
181 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.