Zoro Homepage

I7-12700K UP TO 5.00 GHZ, TRAY

  • Mfr # CM8071504553828

  • Zoro # G514875337


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Processor Manufacturer
Intel
Processor Generation
12th Gen
64-bit Processing
Yes
Overclocking Speed
5 GHz
Number of Monitors Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8071504553828
Zoro #
G514875337
UPC #
-
Country of Origin
Viet Nam

Details

Processor Manufacturer
Intel
Processor Generation
12th Gen
64-bit Processing
Yes
Overclocking Speed
5 GHz
Item
Processor
Number of Monitors Supported
4
Thermal Design Power
190 W
Processor Threads
20
Processor Core
Dodeca-core (12 Core)
Thermal Specification
212°F
Clock Speed
3.60 GHz
Processor Socket
Socket LGA-1700
Graphics Controller Model
UHD Graphics 770
Graphics Controller Manufacturer
Intel
Process Technology
7 nm

Description

INTEL I7-12700K UP TO 5.00 GHZ, TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.