Zoro Homepage

I7-12700KF UP TO 5.00 GHZ, RTL.

  • Mfr # BX8071512700KF

  • Zoro # G714875328


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Clock Speed
3.60 GHz
Processor Socket
Socket LGA-1700
Processor Manufacturer
Intel
Process Technology
10 nm
Overclocking Speed
5 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071512700KF
Zoro #
G714875328
UPC #
735858498982
Country of Origin
Viet Nam

Details

Clock Speed
3.60 GHz
Processor Socket
Socket LGA-1700
Processor Manufacturer
Intel
Process Technology
10 nm
Overclocking Speed
5 GHz
Item
Processor
Processor Core
Dodeca-core (12 Core)
Processor Threads
20
Thermal Design Power
125 W

Description

INTEL I7-12700KF UP TO 5.00 GHZ, RTL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.