Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

i712700 Desktop Processor

  • Mfr # BX8071512700

  • Zoro # G813768286


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Clock Speed
2.10 GHz
Processor Manufacturer
Intel
64-bit Processing
Yes
Graphics Controller Manufacturer
Intel
Processor Core
Dodeca-core (12 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071512700
Zoro #
G813768286
UPC #
735858503129
Country of Origin
Singapore

Details

Clock Speed
2.10 GHz
Processor Manufacturer
Intel
64-bit Processing
Yes
Graphics Controller Manufacturer
Intel
Processor Core
Dodeca-core (12 Core)
Number of Monitors Supported
4
Graphics Controller Model
UHD Graphics 770
Integrated Graphics
Yes
Item
Processor
Overclocking Speed
4.90 GHz
Thermal Specification
212°F
Processor Generation
12th Gen
Processor Socket
Socket LGA-1700
Processor Threads
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.