Zoro Homepage

i712700F Desktop Processor

  • Mfr # BX8071512700F

  • Zoro # G513768296


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Thermal Specification
212°F
Processor Generation
12th Gen
64-bit Processing
Yes
Processor Core
Dodeca-core (12 Core)
Clock Speed
2.10 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071512700F
Zoro #
G513768296
UPC #
735858503105
Country of Origin
Singapore

Details

Thermal Specification
212°F
Processor Generation
12th Gen
64-bit Processing
Yes
Processor Core
Dodeca-core (12 Core)
Item
Processor
Clock Speed
2.10 GHz
Processor Manufacturer
Intel
Overclocking Speed
4.90 GHz
Processor Threads
20
Integrated Graphics
No
Processor Socket
Socket LGA-1700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.