Zoro Homepage

i714700F Desktop Processor

  • Mfr # BX8071514700F

  • Zoro # G213768305


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Memory Technology Supported
DDR5 SDRAM
Processor Generation
14th Gen
Overclocking Speed
5.40 GHz
Processor Threads
28
Memory Standard Supported
DDR5-4800/PC5-38400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071514700F
Zoro #
G213768305
UPC #
735858547680
Country of Origin
Singapore

Details

Memory Technology Supported
DDR5 SDRAM
Processor Generation
14th Gen
Overclocking Speed
5.40 GHz
Processor Threads
28
Memory Standard Supported
DDR5-4800/PC5-38400
Processor Core
Icosa-core (20 Core)
Item
Processor
Integrated Graphics
No
Process Technology
14 nm
Thermal Design Power
65 W
Clock Speed
3.40 GHz
Processor Manufacturer
Intel
64-bit Processing
Yes
Processor Socket
Socket LGA-1700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.