I9-12900F UP TO 5.10GHZ 30M, RTL BOX
Mfr # BX8071512900F
Zoro # G514875535
product price: $845.99
/ea
Free Shipping & Returns
Key Features
Processor Manufacturer
Intel
Processor Socket
Socket LGA-1700
Thermal Specification
212°F
Processor Threads
24
64-bit Processing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX8071512900F
Zoro #
G514875535
UPC #
735858503181
Country of Origin
United States
Details
Processor Manufacturer
Intel
Processor Socket
Socket LGA-1700
Thermal Specification
212°F
Processor Threads
24
64-bit Processing
Yes
Processor Core
Hexadeca-core (16 Core)
Processor Generation
12th Gen
Clock Speed
2.40 GHz
Overclocking Speed
5.10 GHz
Item
Processor
Description
INTEL I9-12900F UP TO 5.10GHZ 30M, RTL BOX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.