Zoro Homepage

I9-12900K UP TO 5.20 GHZ, TRAY

  • Mfr # CM8071504549230

  • Zoro # G014875301


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Processor Manufacturer
Intel
Graphics Controller Model
UHD Graphics (iGPU)
Clock Speed
3.20 GHz
Processor Socket
Socket LGA-1700
Processor Generation
12th Gen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8071504549230
Zoro #
G014875301
UPC #
-
Country of Origin
Viet Nam

Details

Processor Manufacturer
Intel
Graphics Controller Model
UHD Graphics (iGPU)
Clock Speed
3.20 GHz
Processor Socket
Socket LGA-1700
Processor Generation
12th Gen
Processor Threads
24
Processor Core
Hexadeca-core (16 Core)
Thermal Design Power
125 W
Item
Processor
Graphics Controller Manufacturer
Intel
Overclocking Speed
5.30 GHz
Process Technology
10 nm

Description

INTEL I9-12900K UP TO 5.20 GHZ, TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.