Zoro Homepage

I9-12900KF UP TO 5.20 GHZ, RTL

  • Mfr # BX8071512900KF

  • Zoro # G314875339


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Process Technology
10 nm
Clock Speed
3.20 GHz
Processor Core
Hexadeca-core (16 Core)
Processor Socket
Socket LGA-1700
Overclocking Speed
5.30 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071512900KF
Zoro #
G314875339
UPC #
735858499170
Country of Origin
Viet Nam

Details

Process Technology
10 nm
Clock Speed
3.20 GHz
Processor Core
Hexadeca-core (16 Core)
Processor Socket
Socket LGA-1700
Overclocking Speed
5.30 GHz
Processor Manufacturer
Intel
Integrated Graphics
No
Item
Processor
Thermal Design Power
125 W
Processor Threads
24

Description

INTEL I9-12900KF UP TO 5.20 GHZ, RTL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.