Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel 82638L515G1PRQ Cameras & Camera Modules RealSense LiDAR L515 82638L515G1PRQ

Intel 82638L515G1PRQ Cameras & Camera Modules RealSense LiDAR L515 (Discontinued)

  • Mfr # 82638L515G1PRQ
  • Zoro # G504060408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82638L515G1PRQ
Zoro #
G504060408
UPC #
735858427432
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Number of frames per second: 30 fps, 30 fps
  • Operating Supply Voltage: 5 V
  • Video Format Supported: RGB
  • Dimension: 61 mm x 26 mm
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.