Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel BOXNUC7CJYH UHD Graphics 600 Graphics Desktop Computer BOXNUC7CJYH

Intel BOXNUC7CJYH UHD Graphics 600 Graphics Desktop Computer (Discontinued)

  • Mfr # BOXNUC7CJYH
  • Zoro # G904030636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOXNUC7CJYH
Zoro #
G904030636
UPC #
735858364850
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Uhd graphics 600 graphics desktop computer
Specifications
  • Product Type: Desktop Computer
  • Form Factor: Mini PC
  • Processor Speed: 2 GHz
  • Processor Type: Celeron
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.