Zoro Homepage
This item is Discontinued.
Intel Intel BX80614E5620 Intel Xeon E5620 Processor BX80614E5620

Intel BX80614E5620 Intel Xeon E5620 Processor (Discontinued)

  • Mfr # BX80614E5620
  • Zoro # G503763775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80614E5620
Zoro #
G503763775
UPC #
735858214186
Country of Origin
China

Description

  • Quad-core.
  • 64-bit Processing: Yes.
  • QuickPath Interconnect: 5.86 GT/s.
  • Processor Technology: Extended Memory 64 Technology.
  • L3 Cache: 12 MB.
  • Clock Speed: 2.40 GHz.
  • Product Line: Xeon.
  • Platform Supported: PC.
  • Thermal Design Power: 80 W.
  • Product Family: Xeon.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.