This item is Discontinued.

Intel Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU BX80677I77700

Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (Discontinued)

  • Mfr # BX80677I77700
  • Zoro # G703775479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX80677I77700
Zoro #
G703775479
UPC #
-
Country of Origin
China

Details

Processor Socket
Socket H4 LGA-1151
Processor Manufacturer
Intel
Graphics Controller Model
HD Graphics 630
64-bit Processing
Yes
Process Technology
14 nm
Clock Speed
3.60 GHz
Processor Core
Quad-core (4 Core)
Thermal Design Power
65 W
Overclocking Speed
4.20 GHz
Graphics Controller Manufacturer
Intel
Item
Processor

Description

We provide our clients with the latest computer and surveillance technology at affordable prices, and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful, complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard, durable and stable for daily using devices.

Features
  • 4 cores & 8 threads
  • 3.6 GHz clock speed
  • 4.2 GHz maximum turbo frequency
  • LGA 1151 socket
Specifications
  • Clock Speed: 3.60 GHz
  • Overclocking Speed: 4.20 GHz
  • L2 Cache: 1 MB
  • L3 Cache: 8 MB
  • 64-bit Processing: Yes
  • Process Technology: 14 nm
  • Processor Socket: Socket H4 LGA-1151
  • Thermal Design Power: 65 watt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.