Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel BX806849900K FC LGA14A i9 9900K Processor Standard Folding Box BX806849900K

Intel BX806849900K FC LGA14A i9 9900K Processor Standard Folding Box (Discontinued)

  • Mfr # BX806849900K
  • Zoro # G003763251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX806849900K
Zoro #
G003763251
UPC #
735858456197
Country of Origin
China

Dimensions

Depth
1-1/2 in
Width
1-1/2 in

Details

Process Technology
14 nm
Graphics Controller Brand
Intel
Graphics Controller Model
UHD Graphics 630
Temp. Rating
212°F
Thermal Design Power
95 W
Direct Media Interface
8 GT/s
L3 Cache
16 MB
Overclocking Speed
5 GHz
L2 Cache
2 MB
Series
Core i9
Clock Speed
3.60 GHz
Processor Brand
Intel
64-bit Processing
Yes
Item
Processor
Processor Generation
9th Gen
Processor Socket
Socket H4 LGA-1151
Processor Threads
16
Number of Monitors Supported
3
Processor Core
Octa-core (8 Core)

Description

Intel Core i9-9900K Processor (16M Cache, up to 5.00 GHz) FC-LGA14A. Only compatible with their 300-series chipset-based motherboards, the Core i9-9900K 3.6 GHz Eight-Core LGA 1151 Processor from Intel is designed for gaming, creating, and productivity. It has a base clock speed of 3.6 GHz and comes with features such as Intel Optane Memory support, AES-NI encryption, Intel vPro technology, Intel TXT, Intel Device Protection with Boot Guard, Intel VT-d virtualization technology for directed I/O, and Intel Hyper-Threading technology for 16-way multitasking. With Intel Turbo Boost Max 3.0 technology, the maximum turbo frequency this processor can achieve is 5.0 GHz. Additionally, this processor features 8 cores with 16 threads in an LGA 1151 socket, has 16MB of cache memory, and 24 PCIe lanes. Having 8 cores allows the processor to run multiple programs simultaneously without slowing down the system, while the 16 threads allow a basic ordered sequence of instructions to be passed through or processed by a single CPU core. This processor also supports dual-channel DDR4-2666 RAM and utilizes 9th-generation technology.

Specifications
  • Number of Cores: 8
  • Number of Threads: 16
  • Base Clock Speed: 3.6 GHz
  • Maximum Boost Speed: 5.0 GHz
  • Maximum Capacity: 64 GB
  • Memory Support: DDR4 2666 MHz
  • ECC Memory: No
  • Channel Architecture: Dual Channel
  • Maximum Memory Bandwidth: 41 GB/s
  • Number of Displays: 3
  • Maximum Shared Video Memory: 64 GB
  • Base Clock Speed: 350 MHz
  • Maximum Boost Speed: 1.2 GHz
  • Clock Speed: 3.60 GHz
  • Overclocking Speed: 5 GHz
  • Direct Media Interface: 8 GT/s
  • L2 Cache: 2 MB
  • L3 Cache: 16 MB
  • 64-bit Processing: Yes
  • Process Technology: 14 nm
  • Processor Threads: 16
  • Processor Socket: Socket H4 LGA-1151
  • Processor Generation: 9th Gen
  • Graphics Controller Manufacturer: Intel
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.