Zoro Homepage
This item is Discontinued.
Intel Intel BX80684E2134 3.50 GHz Xeon E-2134 Model Processor BX80684E2134

Intel BX80684E2134 3.50 GHz Xeon E-2134 Model Processor (Discontinued)

  • Mfr # BX80684E2134
  • Zoro # G903762378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80684E2134
Zoro #
G903762378
UPC #
735858374699
Country of Origin
China

Description

Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Specifications
  • Processor Core: 5258
  • Clock Speed: 3.50 GHz
  • Overclocking Speed: 4.50 GHz
  • Direct Media Interface: 8 GT & s
  • L2 Cache: 1 MB
  • L3 Cache: 8 MB
  • 64-bit Processing: Yes
  • Process Technology: 14 nm
  • Processor Socket: Socket H4 LGA-1151
  • Thermal Design Power: 71 W
  • Dimension: 1.5 x 1.5 x in.
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.