Zoro Homepage
This item is Discontinued.
Intel Intel BX80684I79700KF Core i7-9700KF Processor BX80684I79700KF

Intel BX80684I79700KF Core i7-9700KF Processor (Discontinued)

  • Mfr # BX80684I79700KF
  • Zoro # G703761984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80684I79700KF
Zoro #
G703761984
UPC #
735858407762
Country of Origin
China

Dimensions

Width
1-1/2 in
Depth
1-1/2 in

Details

L2 Cache
2 MB
Temp. Rating
212°F
64-bit Processing
Yes
Thermal Design Power
95 W
Processor Brand
Intel
Series
Core i7
L3 Cache
12 MB
Item
Processor
Processor Core
Octa-core (8 Core)
Overclocking Speed
4.90 GHz
Direct Media Interface
8 GT/s
Clock Speed
3.60 GHz
Processor Socket
Socket H4 LGA-1151
Process Technology
14 nm

Description

Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Specifications
  • Number of Threads: 8
  • Base Clock Speed: 3.6 gHz
  • Maximum Boost Speed: 4.9 gHz
  • Maximum Capacity: 128 GB
  • Memory Support: DDR4 2666 MHz
  • Channel Architecture: Dual Channel
  • Maximum Memory Bandwidth: 41.6 GB/s
  • Optane Memory Support: Yes
  • Weight: 0.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.