Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel BX8069510980XE Core i9 i9-10980XE Octadeca-Core 3 GHz Processor - 24.75 MB Cache BX8069510980XE

Intel BX8069510980XE Core i9 i9-10980XE Octadeca-Core 3 GHz Processor - 24.75 MB Cache (Discontinued)

  • Mfr # BX8069510980XE
  • Zoro # G603768625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX8069510980XE
Zoro #
G603768625
UPC #
735858433396
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Specifications
  • Clock Speed: 3 GHz
  • L3 Cache: 24.75 MB
  • Processor Core: Octadeca-core (18 Core)
  • Processor Manufacturer: Intel
  • Product Family: Core i9
  • Product Type: Processor
  • Thermal Design Power: 165 W
  • Weight: 1.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.